This item is Discontinued.

Office Star Desk Chair, Fabric, 21" Height, Adjustable Arms 43998-227

Desk Chair, Fabric, 21" Height, Adjustable Arms (Discontinued)

  • Mfr # 43998-227
  • Zoro # G5419738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43998-227
Zoro #
G5419738
UPC #
090234052548
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
20"
Seat Depth
20"
Back Height
23"
Cushion Thickness
3-1/2"
Overall Height
38-1/4"
Overall Width
26-1/2"
Back Width
19"
Overall Depth
25-1/2"
Seat Height Max.
21"
Seat Height Min.
17-1/2"

Details

Arm Style
Adjustable
Seat Material
Fabric
Seat Color
Burgundy
Back Material
Fabric
Back Color
Burgundy
Caster Type
Carpet
Item
Desk Chair
Weight Capacity
250 lb.
Series
Work Smart
Features
Contour Molded Seat and Back with Built-in Lumbar Support, Ratchet Back Height Adjustment, Pneumatic Seat Height Adjustment, Dual Function Control with Seat Slider
Assembled/Unassembled
Unassembled
Number of Casters
5

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.