This item is Discontinued.

Office Star Desk Chair Fabric, Overall Height 32" Seat Width 19" Taupe V4420-232

Desk Chair Fabric, Overall Height 32" Seat Width 19" Taupe (Discontinued)

  • Mfr # V4420-232
  • Zoro # G8040155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4420-232
Zoro #
G8040155
UPC #
090234027577
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
19 in
Seat Depth
18 in
Back Height
14 1/2 in
Cushion Thickness
3 1/2 in
Seat Height Min.
18 1/2 in
Seat Height Max.
18 1/2 in
Overall Depth
24 in
Overall Height
32 in
Overall Width
23 in
Back Width
18 1/2 in
Seat Height
18 1/2 in

Details

Office Chair Style
Desk Chairs
Seat Material
Fabric
Seat Color
Taupe
Back Material
Fabric
Back Color
Taupe
Caster Type
Hard Floor
Base Color
Black
Item
Desk Chair
Standards
ANSI/BIFMA
Series
Work Smart
Assembled/Unassembled
Unassembled
Weight Capacity
250 lb
Frame Color
Black

Description

Desk Chair, Overall Width 23 in, Overall Depth 24 in, Seat Color Taupe, Frame Color Black, Back Color Taupe, Seat Depth 18 in, Seat Width 19 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 250 lb, Series Work Smart, Standards ANSI/BIFMA, Back Height 14 1/2 in, Back Width 18 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.