This item is Discontinued.

Office Star Desk Chair, Fabric, White, 18-23" Seat Ht 829-R11C628P

Desk Chair, Fabric, White, 18-23" Seat Ht (Discontinued)

  • Mfr # 829-R11C628P
  • Zoro # G5421451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829-R11C628P
Zoro #
G5421451
UPC #
090234255185
Country of Origin
Unknown

Dimensions

Seat Width
21-1/4"
Seat Depth
20"
Back Height
23"
Overall Height
45-1/4"
Back Width
20-1/2"
Overall Width
27-1/2"
Seat Height Max.
22-3/4"
Overall Depth
24-1/4"
Cushion Thickness
1/2"
Seat Height Min.
18-1/2"

Details

Arm Style
Adjustable
Seat Material
Fabric
Seat Color
White
Back Material
Fabric
Back Color
White
Caster Type
Carpet
Item
Desk Chair
Number of Casters
5
Features
Tilt Tension Anti Kick-Back Pneumatic Adjustment GlideSynchro Tilt Asynchronous Tilt Backrest Lock
Standards
ANSI/BIFMA
Weight Capacity
250 lb.
Series
Space
Assembled/Unassembled
Unassembled

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.