This item is Discontinued.

Office Star Desk Chair, Mesh, 18-3/4" to 23" Height, Adjustable Arms, Black 55-38N17

Desk Chair, Mesh, 18-3/4" to 23" Height, Adjustable Arms, Black (Discontinued)

  • Mfr # 55-38N17
  • Zoro # G7947247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-38N17
Zoro #
G7947247
UPC #
090234160618
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-3/4" to 23"
Seat Width
20-1/2"
Seat Depth
19 1/2 in
Back Height
19"
Back Width
20 1/2 in
Seat Height Max.
23 in
Overall Height
42 in
Overall Width
27 in
Overall Depth
26 1/2 in
Seat Height Min.
18 3/4 in
Cushion Thickness
3-1/2 in
Width
27"
Depth
26.5"
Height
42"
Seat-Depth
19-1/2"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Latte
Back Material
Mesh
Back Color
Latte
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Color
Black
Base Material
Nylon
Color
Black
Item
Desk Chair
Material
Mesh
Frame Material
Nylon
Number of Casters
5
Number of Glides
0
Features
2-to-1 Synchro Tilt Adjustable Tilt Tension Control, Breathable Latte Air Grid(R) Back with Built-in Lumbar Support and Mesh Seat, One Touch Pneumatic Seat Height Adjustment
Assembled/Unassembled
Unassembled
Base Style
5-Star
Weight Capacity
250 lb
Series
Space Seating
Lumbar Support
Yes
Assembled
Yes
Standards
ANSI/BIFMA
Includes
1 x Base5 x Carpet Casters1 x Pneumatic Cylinder1 x Seat Plate1 x Seat Assembly1 x Back Assembly2 x Arms4 x Medium Screws (Seat Plate)6 x Long Screws (Arms)6 x Washers3 x Short Allen Screws (Back Assembly)1 x Allen Wrench
Green Certification or Other Recognition
GREENGUARD
Shape
5-star
Type
Task Chair
Style
Desk Chair
Adjustable
Adjustable

Description

Desk Chair, Overall Width 27 in, Overall Depth 26 1/2 in, Seat Color Latte, Back Color Latte, Seat Depth 19 1/2 in, Seat Width 20 1/2 in, Seat Material Mesh, Back Material Mesh, Weight Capacity 250 lb, Series Space, Back Height 19 in, Back Width 20 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.