This item is Discontinued.

Office Star Desk Chair, Mesh, 19" to 22-1/2" Height, Adjustable Arms, Pink 86W-2C12F2W-261

Desk Chair, Mesh, 19" to 22-1/2" Height, Adjustable Arms, Pink (Discontinued)

  • Mfr # 86W-2C12F2W-261
  • Zoro # G5421418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86W-2C12F2W-261
Zoro #
G5421418
UPC #
090234216391
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19" to 22-1/2"
Seat Width
19-1/4"
Seat Depth
19-1/2"
Back Height
19"
Overall Height
44"
Back Width
21"
Overall Width
27-1/4"
Seat Height Max.
22-1/2"
Overall Depth
24"
Cushion Thickness
4-1/2"
Seat Height Min.
18-1/4"

Details

Office Chair Style
Desk Chairs
Arm Style
Adjustable
Seat Material
Mesh
Seat Color
Pink
Back Material
Plastic
Back Color
White
Backrest
Adjustable Backrest
Caster Type
Dual Wheel Carpet
Color
Pink
Item
Desk Chair
Material
Mesh Plastic
Frame Material
Nylon
Weight Capacity
250 lb.
Number of Casters
5
Assembled/Unassembled
Unassembled
Series
Space Seating

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.