This item is Discontinued.

Office Star Desk Chair, Mesh, 19" to 22-1/2" Height, Adjustable Arms, Purple 86W-2C12F2W-512

Desk Chair, Mesh, 19" to 22-1/2" Height, Adjustable Arms, Purple (Discontinued)

  • Mfr # 86W-2C12F2W-512
  • Zoro # G5421460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86W-2C12F2W-512
Zoro #
G5421460
UPC #
090234222569
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19" to 22-1/2"
Seat Width
19-1/4"
Seat Depth
19-1/2"
Back Height
19"
Overall Depth
24"
Seat Height Min.
18-1/4"
Overall Height
44"
Overall Width
27-1/4"
Back Width
21"
Cushion Thickness
4-1/2"
Seat Height Max.
22-1/2"

Details

Office Chair Style
Desk Chairs
Arm Style
Adjustable
Seat Material
Mesh
Seat Color
Purple
Back Material
Plastic
Back Color
White
Backrest
Adjustable Backrest
Caster Type
Dual Wheel Carpet
Color
Purple
Item
Desk Chair
Material
Mesh Plastic
Series
Space Seating
Frame Material
Nylon
Weight Capacity
250 lb.
Number of Casters
5
Assembled/Unassembled
Unassembled

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.