Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Chair, Series Work Smart Eco Leather Black

  • Mfr # EC6583-EC3

  • Zoro # G8479721


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Leather
Base Color
Black
Overall Depth
26 1/4 in
Back Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC6583-EC3
Zoro #
G8479721
UPC #
090234171560
Country of Origin
China

Dimensions

Overall Depth
26 1/4 in
Seat Height Max.
20 3/4 in
Seat Depth
19 3/4 in
Overall Width
26 3/4 in
Overall Height
48 1/2 in
Seat Width
18-3/4"
Seat Height Min.
19 1/4 in
Cushion Thickness
4 in
Seat Height Range
19" to 22"
Back Height
30"
Back Width
18 3/4 in
Seat Thickness
4 1/2 in
Minimum Arm Height
26 3/8 in
Maximum Seat Height
22 in
Minimum Overall Height
43 3/4 in
Maximum Arm Height
29 3/8 in
Minimum Seat Height
19 in
Maximum Overall Height
46 3/4 in
Seat-Depth
19-3/4"

Details

Style
Executive Chair
Material
Leather
Color
Black
Item
Desk Chair
Base Color
Black
Back Material
Leather
Back Color
Black
Office Chair Style
Executive Chair
Includes
Hardware
Caster Type
Dual Wheel
Series
Work Smart
Assembled/Unassembled
Unassembled
Seat Material
Leather
Features
360 Degrees Seat Swivel, Eco Leather Black with (2) Tone Stitching, Heavy Duty Nylon Base with Dual Wheel Carpet Casters, Locking Tilt Control with Adjustable Tilt Tension, One Touch Pneumatic Seat Height Adjustment, Padded Arms, Thick Padded Contour Seat and Back with Built-in Lumbar Support
Frame Material
Nylon
Base Style
5-Star
Seat Color
Black
Backrest
Built-in Lumbar Support
Arm Style
Loop Arms
Weight Capacity
250 lb
Frame Color
Black
Standards
Greenguard Certified
Base Material
Nylon
Assembly
Unassembled
Number of Casters/Glides
5
Tilting Back
Yes
Rolling
Yes
Number of Arms
2
Swivel
Yes
Arm Attachment
D-Shaped
Number of Feet
5
Swivel Angle
360 Degrees
Adjustable Arms
No
Adjustable Seat
Yes
Seat Adjustments
Height
Tilt Configuration
Upright Locking Tilt
Support Style
Frame
Style Classification
Executive
Adjustable Tilt Tension
Yes

Description

Office Chair, Adjustable Arms No, Overall Width 28 1/4 in, Overall Depth 28 1/4 in, Maximum Seat Height 22 in, Maximum Overall Height 46 3/4 in, Seat Color Black, Frame Color Black, Seat Thickness 4 1/2 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 20 3/4 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Work Smart, Style Classification Executive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.