Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9333E
Zoro #
G4335479
UPC #
090234007357
Country of Origin
Unknown
Dimensions
Seat Width
22 in
Seat Depth
20 in
Back Height
24 in
Seat Height Min.
18 3/4 in
Overall Width
27 1/2 in
Back Width
21 in
Seat Height Max.
23 1/2 in
Overall Depth
28 1/4 in
Overall Height
45 in
Cushion Thickness
5 in
Description
Desk Chair, Overall Width 27 1/2 in, Overall Depth 28 1/4 in, Seat Color Black, Frame Color Gunmetal, Back Color Black, Seat Depth 20 in, Seat Width 22 in, Seat Material Eco Leather, Back Material Eco Leather, Frame Material Aluminum, Weight Capacity 250 lb, Series Space, Back Height 24 in, Back Width 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.