This item is Discontinued.

Office Star Desk Chairs, Fabric, Adjustable 317W-W1C1F2W-3M

Desk Chairs, Fabric, Adjustable (Discontinued)

  • Mfr # 317W-W1C1F2W-3M
  • Zoro # G4478026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317W-W1C1F2W-3M
Zoro #
G4478026
UPC #
090234111351
Country of Origin
Unknown

Dimensions

Seat Width
20 1/2 in
Seat Depth
19 1/4 in
Back Height
22 3/4 in
Overall Depth
26 in
Cushion Thickness
4 in
Seat Height Min.
17 3/4 in
Seat Height Max.
20 1/4 in
Overall Width
28 1/2 in
Back Width
22 in
Overall Height
43 1/4 in

Details

Office Chair Style
Desk Chairs
Arm Style
Adjustable
Seat Material
Fabric
Seat Color
Black
Back Material
Mesh
Back Color
White
Caster Type
Carpet
Base Color
White
Base Material
Nylon
Item
Desk Chair
Number of Glides
0
Weight Capacity
250 lb
Assembled/Unassembled
Unassembled
Base Style
5-Star
Series
Space
Frame Color
White
Number of Casters
5
Frame Material
Nylon

Description

Desk Chair, Desk Chair, Back Color Family White, Back Material Family Mesh, Seat Material Fabric, Back Material Mesh, Nominal Seat Height Range 18 in to 20 in, Seat Color Black, Weight Capacity 250 lb, Unassembled, Seat Height Min. 17 3/4 in, Seat Height Max. 20 1/4 in, Back Height 22 3/4 in, Arm Style Adjustable, Caster Type Carpet, Overall Height 43 1/4 in, Overall Width 28 1/2 in, Overall Depth 26 in, Seat Width 20 1/2 in, Seat Depth 19 1/4 in, Back Width 22 in, Number of Casters 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.