This item is Discontinued.

Office Star Desk Chairs, Fabric, Fixed V4410-226

Desk Chairs, Fabric, Fixed (Discontinued)

  • Mfr # V4410-226
  • Zoro # G7824686
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V4410-226
Zoro #
G7824686
UPC #
090234028185
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
19 in
Seat Depth
18 in
Back Height
14 1/2 in
Cushion Thickness
3 1/2 in
Back Width
18 1/2 in
Overall Depth
24 in
Seat Height Min.
18 1/2 in
Seat Height Max.
18 1/2 in
Overall Height
32 in
Overall Width
23 in
Seat Height
18 1/2 in

Details

Office Chair Style
Desk Chairs
Arm Style
Fixed
Seat Material
Fabric
Seat Color
Gray
Back Material
Fabric
Back Color
Gray
Caster Type
Hard Floor
Base Color
Black
Item
Desk Chair
Number of Casters
5
Series
Work Smart
Frame Color
Black
Standards
ANSI/BIFMA
Assembled/Unassembled
Unassembled
Weight Capacity
250 lb
Number of Glides
0
Base Style
Sled

Description

Desk Chair, Overall Width 23 in, Overall Depth 24 in, Seat Color Gray, Frame Color Black, Back Color Gray, Seat Depth 18 in, Seat Width 19 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 250 lb, Series Work Smart, Standards ANSI/BIFMA, Back Height 14 1/2 in, Back Width 18 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.