Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Desk Chairs, Leather, Adjustable 27284

Desk Chairs, Leather, Adjustable (Discontinued)

  • Mfr # 27284
  • Zoro # G4335226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27284
Zoro #
G4335226
UPC #
090234189282
Country of Origin
Unknown

Dimensions

Seat Width
19 1/2 in
Seat Depth
18 1/2 in
Back Height
18 1/2 in
Overall Height
41 1/4 in
Overall Depth
25 1/4 in
Seat Height Min.
17 in
Cushion Thickness
3 1/2 in
Seat Height Max.
21 in
Back Width
19 3/4 in
Overall Width
25 3/4 in

Details

Office Chair Style
Desk Chairs
Arm Style
Adjustable
Seat Material
Leather
Seat Color
Black
Back Material
Mesh
Back Color
Black
Caster Type
Carpet
Base Color
Silver
Base Material
Nylon
Item
Desk Chair
Frame Material
Nylon
Base Style
5-Star
Number of Glides
0
Weight Capacity
250 lb
Frame Color
Silver
Series
Pro Line II
Number of Casters
5
Assembled/Unassembled
Unassembled

Description

Desk Chair, Overall Width 25 3/4 in, Overall Depth 25 1/4 in, Seat Color Black, Frame Color Silver, Back Color Black, Seat Depth 18 1/2 in, Seat Width 19 1/2 in, Seat Material Leather, Back Material Mesh, Frame Material Nylon, Weight Capacity 250 lb, Series Pro Line II, Back Height 18 1/2 in, Back Width 19 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.