Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86W-2C12F2W-512
Zoro #
G4335646
UPC #
090234222569
Country of Origin
Unknown
Dimensions
Seat Width
19 1/4 in
Seat Depth
19 1/2 in
Back Height
19 in
Seat Height Max.
22 1/2 in
Overall Width
27 1/4 in
Seat Height Min.
18 1/4 in
Cushion Thickness
4 1/2 in
Overall Depth
24 in
Overall Height
44 in
Back Width
21 in
Description
Desk Chair, Desk Chair, Back Color Family White, Back Material Family Plastic, Seat Material Mesh, Back Material Plastic, Nominal Seat Height Range 18 in to 22 in, Seat Color Purple, Weight Capacity 250 lb, Unassembled, Seat Height Min. 18 1/4 in, Seat Height Max. 22 1/2 in, Back Height 19 in, Arm Style Adjustable, Caster Type Carpet, Overall Height 44 in, Overall Width 27 1/4 in, Overall Depth 24 in, Seat Width 19 1/4 in, Seat Depth 19 1/2 in, Back Width 21 in, Number of Casters 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.