Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Office Star Desk Chairs, Vinyl, Adjustable 5500V

Desk Chairs, Vinyl, Adjustable (Discontinued)

  • Mfr # 5500V
  • Zoro # G8058373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500V
Zoro #
G8058373
UPC #
090234200505
Country of Origin
Unknown

Dimensions

Seat Width
20 1/2 in
Seat Depth
19 1/2 in
Back Height
18 1/2 in
Back Width
20 1/2 in
Cushion Thickness
3 1/2 in
Overall Depth
25 1/4 in
Seat Height Min.
18 3/4 in
Overall Height
42 in
Overall Width
26 1/2 in
Seat Height Max.
23 in
Seat Height
18 3/4 in

Details

Office Chair Style
Desk Chairs
Arm Style
Adjustable
Seat Material
Vinyl
Seat Color
Black
Back Material
Vinyl
Back Color
Black
Caster Type
Carpet
Base Color
Black
Base Material
Nylon
Item
Desk Chair
Number of Casters
5
Base Style
5-Star
Standards
ANSI/BIFMA
Features
Contour Molded Seat and Back with Built-in Lumbar Support, Ratchet Back Height Adjustment, Pneumatic Seat Height Adjustment, Dual Function Control with Seat Slider
Assembled/Unassembled
Unassembled
Weight Capacity
250 lb
Series
Space
Number of Glides
0

Description

Desk Chair, Overall Width 26 1/2 in, Overall Depth 25 1/4 in, Seat Color Black, Back Color Black, Seat Depth 19 1/2 in, Seat Width 20 1/2 in, Seat Material Vinyl, Back Material Vinyl, Weight Capacity 250 lb, Series Space, Standards ANSI/BIFMA, Back Height 18 1/2 in, Back Width 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.