Shop OFFICE STAR
See all product information
Create Account
Ergonomic Task Chair with ProGrid Back, Dillon Java
- Mfr # 29024-R102
- Zoro # G524173935
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Fabric
Width
25.75 in
Seat Width
19.5 in
Features
Height Adjustable, Swivel
Height
39.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29024-R102
- Zoro #
- G524173935
- UPC #
- 090234242260
- Country of Origin
- Taiwan, Province of China
- Seat Material
- Fabric
- Item
- Chair
- Color
- Dillon Java
- Features
- Height Adjustable, Swivel
- Green Certification or Other Recognition
- Greenguard
- Assembly Required
- Unassembled
- Capacity
- 275 Ibs
- Arm Style
- Armless
Dimensions
- Width
- 25.75 in
- Seat Width
- 19.5 in
- Height
- 39.75 in
- Seat Height Min.
- 18 in
- Seat Height Max.
- 23.5 in
- Seat Depth
- 18.5 in
- Length
- 25 in
- Back Height
- 16.5 in
Description
Maximize your wellbeing while you work with an ergonomic office chair that works as hard as you do. Enjoy the comfort of the breathable mesh back with built-in lumbar support as it cradles and contours to your back. Multiple ergonomic adjustments make it easy personalize the seat for your precise requirements. Get the support you need during the work day with the ProGrid Back Ergonomic Task Chair.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.