Collection: Wall Street Arm Chair, Espresso Seat, Espresso Back, 27" W 28-1/2" L 31" H, Leather Seat

  • Mfr # WST51LF-E34

  • Zoro # G5420797


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Espresso
Seat Material
Leather
Overall Height
31"
Overall Width
27"
Overall Depth
28-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WST51LF-E34
Zoro #
G5420797
UPC #
090234192374
Country of Origin
China

Dimensions

Overall Height
31"
Overall Width
27"
Overall Depth
28-1/2"
Seat Width
23 1/2 in
Back Height
15 3/4 in
Back Width
23 1/2 in
Cushion Thickness
5 in
Seat Depth
21 1/2 in
Width
27-1/4"
Seat Height Max.
17.50"
Seat Height
17 1/4 in
Seat Thickness
5 1/4 in

Details

Item
Arm Chair
Seat Color
Espresso
Seat Material
Leather
Back Color
Espresso
Back Material
Leather
Frame Material
Wood
Assembled/Unassembled
Unassembled
Color
Espresso
Series
Collection: Wall Street
Weight Capacity
275 lb
Frame Color
Chrome
Standards
Greenguard Certified
Includes
8 x Big Bolt18 x Spring Washer22 x Flat Washer1 x Big Allen Key4 x Smart Bolt1 x Small Allen Key10 x Wing Nut5 x Connector Bolt1 x Open-end Wrench1 x Back Frame1 x Seat Cushion1 x Seat Frame1 x Base1 x Left Armrest
Green Environmental Attribute
Post-consumer-waste% - 0.95
Assembly
Unassembled
Office Chair Style
Reception Seating
Features
Modular Design
Shape
Four-legged
Base Material
Steel
Green Certification or Other Recognition
GREENGUARD
Base Color
Chrome
Material
Faux Leather; Base: Chrome
Style
Reception Chair
Upholstered Back
Yes
Number of Arms
1
Support Style
Independent Legs
Upholstered Seat
Yes
Rolling
No
Caster/Glide Type
Glides
Number of Casters/Glides
4
Product Type
Modular Chair

Description

Modular Chair, Back Color Espresso, Back Material Faux Leather, Frame Color Silver, Frame Material Steel, Overall Depth 28 1/2 in, Overall Height 31 in, Overall Width 27 1/4 in, Product Type Modular Chair, Seat Color Espresso, Seat Depth 21 1/2 in, Seat Height 17 1/4 in, Seat Material Faux Leather, Seat Width 23 1/2 in, Standards Greenguard Certified, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Glides, Assembly Unassembled, Back Height 15 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.