Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exec Chair, Leather, Black, 18-21" Seat Ht

  • Mfr # EC9231-EC3

  • Zoro # G5419379


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Leather
Color
Black
Features
Highback
Overall Height
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC9231-EC3
Zoro #
G5419379
UPC #
090234266044
Country of Origin
China

Dimensions

Overall Height
42"
Back Width
20"
Seat Height Range
18" to 21-3/4"
Seat Depth
19"
Overall Depth
28-3/4"
Cushion Thickness
4"
Seat Height Min.
17-3/4"
Seat Width
24"
Seat Height Max.
21-1/2"
Back Height
21-1/2"
Overall Width
24"
Seat-Depth
19"

Details

Style
Executive Chair
Material
Leather
Color
Black
Item
Executive Chair
Features
Highback
Series
Work Smart
Number of Casters
5
Assembled/Unassembled
Unassembled
Frame Material
Nylon
Caster Type
Dual Wheel
Seat Material
Leather
Arm Style
Padded Arms
Back Material
Leather
Weight Capacity
250 lb.
Back Color
Black
Seat Color
Black
Office Chair Style
Executive Chair

Description

Executive Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.