Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exec Chair, Vinyl, Brown, 20-23" Seat Ht

  • Mfr # TEX228-JT4

  • Zoro # G5419972


product price: $398.32
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
vinyl
Color
Brown
Office Chair Style
Executive Chair
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEX228-JT4
Zoro #
G5419972
UPC #
090234145981
Country of Origin
China

Dimensions

Back Height
27-1/4"
Overall Width
27-1/2"
Seat Depth
20"
Seat Height Max.
23"
Seat Height Min.
20-1/2"
Overall Height
49-1/2"
Cushion Thickness
4-1/2"
Back Width
20-1/2"
Seat Width
18-1/2"
Overall Depth
32"
Seat Height Range
20-1/4" to 23"
Seat-Depth
20"

Details

Style
Executive Chair
Material
vinyl
Color
Brown
Item
Executive Chair
Office Chair Style
Executive Chair
Assembled/Unassembled
Unassembled
Features
Highback
Number of Casters
5
Series
Work Smart
Arm Style
Fixed Arms
Frame Material
Steel
Back Color
Brown
Caster Type
Dual Wheel
Seat Material
Vinyl
Seat Color
Brown
Weight Capacity
250 lb.
Back Material
Vinyl
Backrest
Built-in Lumbar Support

Description

Executive Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.