Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Executive Chair Desk Chair, Adjustable Arms, 18" to 22-1/2" Height, Leather, Black

  • Mfr # 36806

  • Zoro # G5420149


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Leather
Seat Color
Black
Seat Height Range
18" to 22-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36806
Zoro #
G5420149
UPC #
090234024828
Country of Origin
China

Dimensions

Seat Height Range
18" to 22-1/2"
Seat Width
20"
Seat Depth
20"
Back Height
22"
Seat Height Max.
22-1/2"
Cushion Thickness
4"
Overall Depth
27"
Overall Height
54-1/2"
Overall Width
27-1/2"
Seat Height Min.
18"
Back Width
21"
Depth
27"
Height
54.5"
Width
27.5"
Seat-Depth
20"

Details

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Leather
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Adjustable Lumbar Support and V-Back Support
Caster Type
Dual Wheel
Base Color
Platinum
Base Material
Aluminum
Color
Black
Item
Desk Chair
Material
Leather
Features
2-to-1 Synchro Tilt
Standards
ANSI/BIFMA
Weight Capacity
250 lb.
Number of Casters
5
Frame Material
Aluminum
Assembled/Unassembled
Unassembled
Series
Space Seating
Green Certification or Other Recognition
GREENGUARD
Lumbar Support
Yes
Frame Color
Platinum
Includes
1 X Base5 X Carpet Caster1 X Pneumatic Cylinder1 X Seat Plate11 X Seat Assembly11 X Back Assembly16 X Long Screw (Arm)3 X Short Allen Screw (Back Support)4 X Medium Screw (Seat Plate)2 X Arms (10l) And (10r)1 X Allen Wrench
Assembled
Yes
Adjustable
Adjustable
Shape
5-star
Type
Executive Chair
Style
Executive Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.