This item is Discontinued.

Office Star Executive Chair, Leather, 19" to 22-1/2" Height, Loop Arms, Red EX5161-4

Executive Chair, Leather, 19" to 22-1/2" Height, Loop Arms, Red (Discontinued)

  • Mfr # EX5161-4
  • Zoro # G5419412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX5161-4
Zoro #
G5419412
UPC #
090234052333
Country of Origin
China

Dimensions

Seat Height Range
19" to 22-1/2"

Details

Office Chair Style
Executive Chair
Arm Style
Loop Arms
Seat Material
Leather
Seat Color
Red
Back Material
Leather
Back Color
Red
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Color
Red
Item
Desk Chair
Material
Leather
Frame Material
Nylon
Assembled/Unassembled
Unassembled
Style
Executive Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.