Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Executive Chair Desk Chair, Padded Arms, 19" to 22" Height, Leather, Brown

  • Mfr # ECH83501-EC1

  • Zoro # G5420392


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Executive Chair
Arm Style
Padded Arms
Seat Material
Leather
Seat Color
Espresso
Seat Height Range
19" to 22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECH83501-EC1
Zoro #
G5420392
UPC #
090234239086
Country of Origin
China

Dimensions

Seat Height Range
19" to 22"
Seat Width
21-1/4"
Seat Depth
22"
Back Height
28-1/2"
Cushion Thickness
5-1/2"
Seat Height Min.
19"
Back Width
21-1/4"
Seat Height Max.
22"
Overall Width
25"
Overall Depth
30-1/2"
Overall Height
45-1/2"
Seat-Depth
22"

Details

Office Chair Style
Executive Chair
Arm Style
Padded Arms
Seat Material
Leather
Seat Color
Espresso
Back Material
Leather
Back Color
Espresso
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Color
Cocoa
Color
Brown
Item
Desk Chair
Material
Leather
Weight Capacity
250 lb.
Features
Locking Tilt Control with Adjustable Tilt Tension
Number of Casters
5
Series
Work Smart
Standards
ANSI/BIFMA
Assembled/Unassembled
Unassembled
Assembled
Yes
Type
Executive Chair
Style
Executive Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.