Executive Chair Managers Chair, Adjustable Arms, 18-3/4" to 22-3/4" Height, Mesh, Black

  • Mfr # 2300

  • Zoro # G5419482


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Seat Height Range
18-3/4" to 22-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300
Zoro #
G5419482
UPC #
090234222330
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-3/4" to 22-3/4"
Seat Width
20"
Seat Depth
19-1/2"
Back Height
24-1/2"
Overall Height
46"
Cushion Thickness
3"
Overall Width
27-1/4"
Seat Height Min.
18-1/2"
Back Width
22-1/2"
Overall Depth
25-3/4"
Seat Height Max.
22-3/4"
Depth
25.8"
Height
46.3"
Width
27.3"
Seat-Depth
19-1/2"

Details

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Adjustable Lumbar Support
Caster Type
Carpet Casters
Base Material
Metal
Color
Black
Item
Managers Chair
Material
Fabric, Mesh
Series
Space Seating
Number of Casters
5
Assembled/Unassembled
Unassembled
Frame Material
Nylon
Weight Capacity
250 lb.
Green Certification or Other Recognition
GREENGUARD
Lumbar Support
Yes
Features
Tilt Lock, Knee Tilt, Adjustable Arms, Tilt Tension, Padded
Assembled
Yes
Type
Management Chair
Shape
5-star
Style
Executive Chair

Description

Managers Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.