Executive Chair Managers Chair, Adjustable Arms, 19-3/4" to 22-1/2" Height, Mesh, Black

  • Mfr # 25004

  • Zoro # G5419500


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Seat Height Range
19-3/4" to 22-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25004
Zoro #
G5419500
UPC #
090234250500
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19-3/4" to 22-1/2"
Seat Width
21-1/2"
Seat Depth
21"
Back Height
24"
Seat Height Min.
19-3/4"
Cushion Thickness
4-1/2"
Back Width
21"
Overall Height
55"
Overall Depth
27"
Overall Width
27"
Seat Height Max.
22-1/2"
Depth
27"
Height
55"
Width
27"
Seat-Depth
21"

Details

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Base Material
Metal
Color
Black
Item
Managers Chair
Material
Mesh
Number of Casters
5
Frame Material
Gun Metal
Assembled/Unassembled
Unassembled
Weight Capacity
250 lb.
Series
Space Seating
Assembled
Yes
Lumbar Support
Yes
Features
Tilt Tension, Tilt Lock
Type
Executive Chair
Style
Managers Chair

Description

Managers Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products