This item is Discontinued.

Office Star Executive Chair, Vinyl, 18-5/8" to 22-7/8" Height, Adjustable Arms, Black 5500V

Executive Chair, Vinyl, 18-5/8" to 22-7/8" Height, Adjustable Arms, Black (Discontinued)

  • Mfr # 5500V
  • Zoro # G5420359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5500V
Zoro #
G5420359
UPC #
090234200505
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-5/8" to 22-7/8"
Seat Width
20-1/2"
Seat Depth
19-1/2"
Back Height
18-1/2"
Overall Height
42"
Back Width
20-1/2"
Seat Height Min.
18-3/4"
Cushion Thickness
3-1/2"
Seat Height Max.
23"
Overall Depth
25-1/4"
Overall Width
26-1/2"
Height
42"
Width
26.5"
Depth
25.3"
Seat-Depth
19-1/2"

Details

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Black
Back Material
Vinyl
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Material
Nylon
Color
Black
Item
Desk Chair
Material
Vinyl, Mesh Fabric
Standards
ANSI/BIFMA
Assembled/Unassembled
Unassembled
Features
Contour Molded Seat and Back with Built-in Lumbar Support, Ratchet Back Height Adjustment, Pneumatic Seat Height Adjustment, Dual Function Control with Seat Slider
Series
Space Seating
Number of Casters
5
Weight Capacity
250 lb.
Lumbar Support
Yes
Assembled
Yes
Shape
5-star
Type
Task Chair
Style
Executive Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.