Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD5381-EC3
Zoro #
G7818027
UPC #
090234206910
Country of Origin
Unknown
Dimensions
Seat Width
21 in
Seat Depth
19 1/2 in
Back Height
23 in
Overall Height
42 1/4 in
Seat Height Max.
23 in
Cushion Thickness
4 in
Back Width
21 in
Overall Width
21 in
Overall Depth
28 3/4 in
Seat Height Min.
19 1/2 in
Description
Executive Chair, Overall Width 21 in, Overall Depth 28 3/4 in, Seat Color Black, Back Color Black, Seat Depth 19 1/2 in, Seat Width 21 in, Seat Material Eco Leather, Back Material Eco Leather, Weight Capacity 250 lb, Series Work Smart, Back Height 23 in, Back Width 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.