Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Executive Chairs, Fabric, Fixed EX2654-227

Executive Chairs, Fabric, Fixed (Discontinued)

  • Mfr # EX2654-227
  • Zoro # G8006634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX2654-227
Zoro #
G8006634
UPC #
090234049784
Country of Origin
Unknown

Dimensions

Seat Width
21 in
Seat Depth
20 in
Back Height
25 in
Overall Width
26 in
Back Width
21 in
Seat Height Max.
23 1/2 in
Seat Height Min.
19 1/4 in
Overall Depth
27 in
Overall Height
45 in
Cushion Thickness
4 in

Details

Office Chair Style
Executive Chairs
Arm Style
Fixed
Seat Material
Fabric
Seat Color
Burgundy
Back Material
Fabric
Back Color
Burgundy
Caster Type
Carpet
Base Color
Black
Base Material
Nylon
Item
Executive Chair
Series
Work Smart
Base Style
5-Star
Number of Glides
0
Number of Casters
5
Weight Capacity
250 lb
Assembled/Unassembled
Unassembled
Features
Highback

Description

Executive Chair, Overall Width 26 in, Overall Depth 27 in, Seat Color Burgundy, Back Color Burgundy, Seat Depth 20 in, Seat Width 21 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 250 lb, Series Work Smart, Back Height 25 in, Back Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.