Executive Office Chair, Black, 275 lb cap.
- Mfr # ECH38665A-EC3
- Zoro # G021691550
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Adjustable Tilt Tension
Yes
Assembly
Unassembled
Back Width
21 in
Caster/Glide Type
Swivel
Style Classification
Executive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECH38665A-EC3
- Zoro #
- G021691550
- UPC #
- 090234305378
- Country of Origin
- China
- Adjustable Tilt Tension
- Yes
- Assembly
- Unassembled
- Caster/Glide Type
- Swivel
- Style Classification
- Executive
- Frame Material
- Steel
- Features
- One Touch Pneumatic Seat Height Adjustment, Padded Flip Arms
- Series
- ECH
- Seat Material
- Leather
- Frame Color
- Black
- Swivel Angle
- 360 Degrees
- Adjustable Seat
- Yes
- Arm Adjustment
- Flip Up
- Swivel
- Yes
- Item
- Executive Office Chair
- Standards
- ANSI/BIFMA
- Seat Color
- Black
- Back Material
- Leather
- Lumbar Support
- Fixed
- Back Color
- Black
- Number of Arms
- 2
- Tilting Back
- Yes
- Weight Capacity
- 275 lb
- Seat Adjustments
- Height
- Adjustable Arms
- Yes
Dimensions
- Back Width
- 21 in
- Minimum Arm Height
- 8 1/4 in
- Maximum Seat Height
- 24 3/4 in
- Seat Thickness
- 5 1/4 in
- Seat Width
- 21 3/4 in
- Maximum Overall Height
- 48 1/2 in
- Maximum Arm Height
- 10 3/8 in
- Overall Depth
- 28 1/2 in
- Notional Size
- Standard
- Overall Width
- 28 1/4 in
- Minimum Seat Height
- 20 3/4 in
- Seat Depth
- 21 3/4 in
- Back Depth
- 4 1/2 in
- Back Height
- 25 in
- Fits Chest Size
- One Touch Pneumatic Seat Height Adjustment, Padded Flip Arms
Description
Executive Office Chair, Adjustable Arms Yes, Overall Width 28 1/4 in, Overall Depth 28 1/2 in, Maximum Seat Height 24 3/4 in, Maximum Overall Height 48 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 5 1/4 in, Back Color Black, Seat Depth 21 3/4 in, Seat Width 21 3/4 in, Seat Material Leather, Back Material Leather, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 2, Weight Capacity 275 lb, Series ECH, Style Classification Executive, Minimum Seat Height 20 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.