Diamond Turning Insert, Diamond, 3, DCMT, 3, Carbide

  • Mfr # 6484695
  • Zoro # G7923085
product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.53
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6484695
Zoro #
G7923085
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT11T312-MK4 WKK20S
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
DCMT3(2.5)2
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
Coating
CVD
No. of Edges
2
Chip-Breaker Code
MK4
Shape
Rhombic
Measurement System
Fractional Inch
ANSI Code
DCMT3(2.5)3-MK4 WKK20S
Number of Cutting Edges
2
Cutting Application
Turning
Manufacturer Grade
WKK20S
Included Angle
55 Degrees
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
32.53
Corner Radius
3/64 in
Insert Thickness
0.1560"
Nose Radius
0.0470"
Mounting Hole Dia.
0.173"
Cutting Edge Length
11.63mm
Depth of Cut
0.50 to 3.00mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DCMT3(2.5)3-MK4 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews