Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Office Star Folding Chair, Mocha, PK4 FC8000NB-1

Folding Chair, Mocha, PK4 (Discontinued)

  • Mfr # FC8000NB-1
  • Zoro # G8195275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC8000NB-1
Zoro #
G8195275
UPC #
090234203049
Country of Origin
Taiwan, Province of China

Dimensions

Back Height
9 1/2 in
Overall Height
32 in
Back Width
19 in
Overall Width
19 in
Seat Depth
16 1/2 in
Cushion Thickness
Not Padded
Overall Depth
20 1/2 in
Seat Width
16 in
Seat Height
17 3/4 in

Details

Item
Folding Chair
Series
Work Smart
Seat Color
Mocha
Seat Material
Plastic
Frame Color
Mocha
Back Material
Plastic
Arm Style
No Arm
Frame Material
Steel
Weight Capacity
300 lb
Green Certification or Other Recognition
GREENGUARD Certified
Caster Type
None
Features
Mocha Finished Frame, Special Built-In Gangable Hinge
Standards
ANSI/BIFMA
Includes
Angled base width provides stability
Assembled/Unassembled
Assembled
Back Color
Mocha

Description

Folding Chair, Work Smart Series, Overall Height 32 in, Overall Width 19 in, Overall Depth 20 1/2 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 1/2 in, Back Height 9 1/2 in, Back Width 19 in, Seat Color Mocha, Back Color Mocha, Frame Color Mocha, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 300 lb, Caster Type None, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.