KH Office Chair, Black Seat, Black Back, 20 7/8 in W 23 in L Polyurethane Seat
- Mfr # KH81391
- Zoro # G716049321
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Black
Seat Material
Polyurethane
Overall Width
20 7/8 in
Overall Depth
23 in
Back Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KH81391
- Zoro #
- G716049321
- UPC #
- 090234607533
- Country of Origin
- Taiwan, Province of China
- Item
- Captain's Chair
- Seat Color
- Black
- Seat Material
- Polyurethane
- Back Color
- Black
- Back Material
- Polyurethane
- Frame Material
- Steel
- Series
- KH
- Frame Color
- Black
- Assembly
- Unassembled
- Weight Capacity
- 275 lb
- Features
- Back Height Adjustment
- Standards
- ESD, Greenguard Certified, TAA Compliant
- Support Style
- Frame
- Tilting Back
- No
- Product Type
- Captain's Chair
Dimensions
- Overall Width
- 20 7/8 in
- Overall Depth
- 23 in
- Back Width
- 18 in
- Seat Width
- 20 7/8 in
- Seat Depth
- 18 1/2 in
- Back Height
- 18 3/8 in
- Maximum Seat Height
- 18 3/4 in
- Maximum Overall Height
- 36 in
- Minimum Overall Height
- 33 3/4 in
- Seat Thickness
- 2 in
- Minimum Seat Height
- 18 3/4 in
- Back Depth
- 1 1/4 in
- Notional Size
- Standard
- Fits Chest Size
- Back Height Adjustment
Description
Captain's Chair, Adjustable Arms Not Applicable, Overall Width 20 7/8 in, Overall Depth 23 in, Maximum Seat Height 18 3/4 in, Maximum Overall Height 36 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 20 7/8 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Not Applicable, Frame Material Steel, Number of Arms Not Applicable, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Series KH
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.