Cherry Finish Visitor's Chair with Couture Thimble Memory Foam Seat
- Mfr # WD587-K054
- Zoro # G324173838
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Seat Height
18.5 in
Overall Width
22.75 in
Overall Depth
25 in
Seat Width
20.5 in
Weight Capacity
300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD587-K054
- Zoro #
- G324173838
- UPC #
- 90234635529
- Country of Origin
- Thailand
- Item
- Frame Chair
- Frame Color
- Cherry
- Weight Capacity
- 300 lbs
- Seat Color
- Couture Thimble
- Seat Material
- Fabric
Dimensions
- Seat Height
- 18.5 in
- Overall Width
- 22.75 in
- Overall Depth
- 25 in
- Seat Width
- 20.5 in
- Seat Depth
- 16.5 in
- Overall Height
- 32.25 in
Description
Rich in tone and traditional charm, the Cherry Finish Visitor’s Chair brings an inviting warmth to any guest or client area. The deep cherry wood frame exudes sophistication, while the cushioned seat and back ensure hours of comfort. Ideal for executive offices, reception areas, and hospitality environments, this chair combines handcrafted durability with timeless design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.