KH Office Chair, Black Seat, Black Back, 24 1/8 in W 22 1/8 in L Polyurethane Seat
- Mfr # KH81392
- Zoro # G816049306
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Black
Seat Material
Polyurethane
Overall Width
24-1/8 in
Overall Depth
22-1/8 in
Back Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KH81392
- Zoro #
- G816049306
- UPC #
- 090234607526
- Country of Origin
- Taiwan, Province of China
- Item
- Office Chair
- Seat Color
- Black
- Seat Material
- Polyurethane
- Back Color
- Black
- Back Material
- Polyurethane
- Frame Material
- Steel
- Series
- KH
- Features
- Back Height Adjustment
- Assembly
- Unassembled
- Standards
- ESD, Greenguard Certified, TAA Compliant
- Weight Capacity
- 275 lb
- Frame Color
- Black
- Caster/Glide Type
- Carpet Caster
- Support Style
- Frame
- Arm Attachment
- D-Shaped
- Tilting Back
- No
- Number of Arms
- 2
- Number of Casters/Glides
- 4
- Product Type
- Captain's Chair
Dimensions
- Overall Width
- 24-1/8 in
- Overall Depth
- 22-1/8 in
- Seat Depth
- 18 1/2 in
- Back Height
- 18 3/4 in
- Back Width
- 18 in
- Seat Width
- 20 7/8 in
- Minimum Overall Height
- 33 5/8 in
- Maximum Arm Height
- 8 1/8 in
- Seat Thickness
- 2 in
- Minimum Arm Height
- 8 1/8 in
- Back Depth
- 1 1/4 in
- Minimum Seat Height
- 17 7/8 in
- Maximum Seat Height
- 17 7/8 in
- Maximum Overall Height
- 36 in
- Notional Size
- Standard
- Fits Chest Size
- Back Height Adjustment
Description
Office Chair, Adjustable Arms Not Applicable, Overall Width 24 1/8 in, Overall Depth 22 1/8 in, Maximum Seat Height 17 7/8 in, Maximum Overall Height 36 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 20 7/8 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Carpet Caster, Frame Material Steel, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Series KH
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.