Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Office Star Knee Chairs, Fabric, No Arm KCW773

Knee Chairs, Fabric, No Arm (Discontinued)

  • Mfr # KCW773
  • Zoro # G7823462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCW773
Zoro #
G7823462
UPC #
090234191537
Country of Origin
Unknown

Dimensions

Seat Width
17 in
Seat Depth
12 1/4 in
Back Height
10 1/2 in
Overall Height
25 in
Seat Height Min.
22 in
Seat Height Max.
25 in
Overall Width
17 in
Cushion Thickness
2 1/2 in
Overall Depth
31 in
Back Width
18-1/4"

Details

Office Chair Style
Knee Chairs
Arm Style
No Arm
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Caster Type
Carpet
Base Color
Mahogany
Base Material
Wood
Item
Knee Desk Chair
Assembled/Unassembled
Unassembled
Series
Work Smart
Features
Thick Padded Memory Foam Seat and Knee Pad, Manual Height Adjustment
Frame Material
Wood
Number of Casters
4
Weight Capacity
200 lb

Description

Knee Desk Chair, Overall Width 17 in, Overall Depth 31 in, Seat Color Black, Back Color Black, Seat Depth 12 1/4 in, Seat Width 17 in, Seat Material Fabric, Frame Material Wood, Weight Capacity 200 lb, Series Work Smart, Back Height 10 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.