This item is Discontinued.

Office Star Laptop Cart, Wood, Cherry, 20" H PSN627

Laptop Cart, Wood, Cherry, 20" H (Discontinued)

  • Mfr # PSN627
  • Zoro # G5419193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSN627
Zoro #
G5419193
UPC #
090234200161
Country of Origin
Unknown

Dimensions

Overall Height (In.)
36 1/4 in
Overall Width (In.)
20
Overall Depth (In.)
17

Details

Color
Cherry
Item
Laptop Cart
Material
Wood
Finish
Wood Solids / Veneer / Chrome
Adjustable
27 in to 36 in
Caster Type
(2) Swivel, (2) Locking
Number of Casters
4
Assembly
Yes
Construction
Wood
Caster Lock
Yes

Description

Laptop Cart, Color Cherry, Material Wood, Number of Casters 4, Caster Type (2) Swivel, (2) Locking, Finish Wood Solids / Veneer / Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.