This item is Discontinued.

Office Star Laptop Cart, Wood, Cherry, 20 In. H PSN627

Laptop Cart, Wood, Cherry, 20 In. H (Discontinued)

  • Mfr # PSN627
  • Zoro # G8471242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSN627
Zoro #
G8471242
UPC #
090234200161
Country of Origin
Unknown

Dimensions

Width
20"
Overall Height (In.)
36 1/4 in
Depth
13-3/4"
Overall Depth (In.)
17
Overall Width (In.)
20

Details

Color
Cherry
Item
Laptop Cart
Material
Wood
Assembly
Yes
Finish
Wood Solids / Veneer / Chrome
Caster Type
(2) Swivel, (2) Locking
Number of Casters
4
Adjustable
27 in to 36 in
Caster Lock
Yes
Construction
Wood

Description

Laptop Cart, Color Cherry, Material Wood, Number of Casters 4, Caster Type (2) Swivel, (2) Locking, Finish Wood Solids / Veneer / Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.