This item is Discontinued.

Office Star Leather Executive Chair, 19-1/2" to 23", Padded Arms, Black WD5381-EC3

Leather Executive Chair, 19-1/2" to 23", Padded Arms, Black (Discontinued)

  • Mfr # WD5381-EC3
  • Zoro # G5420989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD5381-EC3
Zoro #
G5420989
UPC #
090234206910
Country of Origin
China

Dimensions

Seat Height Range
19-1/2" to 23"
Seat Width
21"
Seat Depth
19-1/2"
Back Height
23"
Overall Depth
28-3/4"
Cushion Thickness
4"
Overall Height
42-1/4"
Seat Height Max.
23"
Overall Width
21"
Back Width
21"
Seat Height Min.
19-1/2"

Details

Office Chair Style
Executive Chairs
Arm Style
Padded Arm
Seat Material
Eco Leather
Seat Color
Black
Back Material
Eco Leather
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel Carpet
Color
Black
Item
Executive Chair
Material
Leather
Series
Work Smart
Features
Contour Seat and Back with Built-in Lumbar Support, Pneumatic Seat Height Adjustment, Locking Tilt Control with Adjustable Tilt Tension, Padded Wood Arms
Assembled/Unassembled
Unassembled
Number of Casters
5
Weight Capacity
250 lb.

Description

Executive Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.