Managerial Chair Managers Chair, Adjustable Arms, 19-3/4" to 22-1/2" Height, Leather, Black

  • Mfr # 27008

  • Zoro # G8001332


product price: $637.89
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Leather
Seat Color
Black
Seat Height Range
19-3/4" to 22-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27008
Zoro #
G8001332
UPC #
090234278818
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19-3/4" to 22-1/2"
Seat Width
21-1/2"
Seat Depth
21 in
Back Height
24"
Back Width
21 in
Overall Depth
27 in
Cushion Thickness
4-1/2 in
Seat Height Max.
22 1/2 in
Overall Height
55 in
Seat Height Min.
19 3/4 in
Overall Width
27 in
Width
27"
Depth
27"
Height
55"
Maximum Overall Height
57 in
Minimum Overall Height
51 3/4 in
Seat Thickness
4 1/8 in
Maximum Seat Height
23 1/8 in
Minimum Seat Height
20 3/8 in
Maximum Arm Height
31 3/4 in
Minimum Arm Height
26 3/8 in
Seat-Depth
21"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Leather
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Base Color
Black
Base Material
Gunmetal
Color
Black
Item
Managers Chair
Material
Mesh, Leather
Features
Mesh Back and Seat
Base Style
5-Star
Series
Space Seating
Frame Color
Black
Number of Casters
5
Weight Capacity
250 lb
Frame Material
Gun Metal
Assembled/Unassembled
Unassembled
Number of Glides
0
Standards
Greenguard Certified, RTAA Compliant
Includes
1 x Base5 x Casters1 x Pneumatic Cylinder1 x Seat Plate1 x Seat Cushion1 x Back Cushion4 x 1" Screws6 x 1 1/2" Screws3 x 3/4" Screws6 x Flat Washers2 x Arms Left (11L) Right (11R)1 x Headrest2 x Headrest Bolts1 x Back Support Plate (pre-installed)1 x Allen Wrench
Lumbar Support
Yes
Assembled
Yes
Shape
5-star
Type
Executive Chair
Assembly
Unassembled
Style
Managers Chair
Adjustable Tilt Tension
Yes
Rolling
Yes
Support Style
Frame
Number of Arms
2
Number of Casters/Glides
5
Number of Feet
5
Swivel
Yes
Tilt Configuration
Upright Locking Tilt
Swivel Angle
360 Degrees
Arm Adjustment
Height
Seat Adjustments
Height
Style Classification
Executive
Adjustable Seat
Yes
Tilting Back
Yes
Adjustable Arms
Yes
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 28 5/8 in, Overall Depth 26 in, Maximum Seat Height 23 1/8 in, Maximum Overall Height 57 in, Seat Color Black, Frame Color Black, Seat Thickness 4 1/8 in, Back Color Black, Seat Depth 20 1/2 in, Seat Width 21 1/4 in, Seat Material Leather, Back Material Mesh, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Space, Style Classification Executive, Minimum Seat Height 20 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.