Managerial Chair Desk Chair, Adjustable Arms, 16-3/4" to 19-1/2" Height, Mesh, Green

  • Mfr # 5200W-6

  • Zoro # G5421600


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Green
Seat Height Range
16-3/4" to 19-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5200W-6
Zoro #
G5421600
UPC #
090234108795
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
16-3/4" to 19-1/2"
Seat Width
20-1/2"
Seat Depth
19-1/2"
Back Height
19"
Seat Height Max.
19-1/2"
Seat Height Min.
16-3/4"
Overall Width
26"
Overall Height
38"
Overall Depth
26-3/4"
Back Width
20-1/2"
Cushion Thickness
1-1/4"
Width
26"
Height
38"
Depth
26.8"
Seat-Depth
19-1/2"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Green
Back Material
Mesh
Back Color
White
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Color
Black
Base Material
Nylon
Color
Green
Item
Desk Chair
Material
Nylon
Weight Capacity
250 lb.
Features
Contour Molded Seat and Back with Built-in Lumbar Support, Ratchet Back Height Adjustment, Pneumatic Seat Height Adjustment, Dual Function Control with Seat Slider
Number of Casters
5
Assembled/Unassembled
Unassembled
Series
Space Seating
Assembled
Yes
Lumbar Support
Yes
Includes
1 x Base5 x Caster1 x Pneumatic Cylinder1 x Seat Plate1 x Seat Cushion1 x Back Assembly2 x Arms (7L & 7R)Mounting Hardware1 x Allen Wrench
Adjustable
Adjustable
Type
Task Chair
Shape
5-star
Style
Managers Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.