Work Smart Guest Chair, Navy Blue Seat, Navy Blue Back, 23" W 27" L 45" H, Fixed Arms, Fabric Seat

  • Mfr # EX2655-225

  • Zoro # G5421092


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed Arms
Seat Color
Navy Blue
Seat Material
Fabric
Overall Height
45"
Overall Width
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX2655-225
Zoro #
G5421092
UPC #
094721003648
Country of Origin
China

Dimensions

Overall Height
45"
Overall Width
23"
Overall Depth
27"
Seat Width
21"
Back Width
21 in
Seat Depth
20 in
Cushion Thickness
4 in
Back Height
25"
Seat Height
18 in
Seat Thickness
4 in

Details

Item
Guest Chair
Arm Style
Fixed Arms
Seat Color
Navy Blue
Seat Material
Fabric
Back Color
Navy Blue
Back Material
Fabric
Frame Material
Metal
Assembled/Unassembled
Unassembled
Color
Navy Blue
Series
Work Smart
Weight Capacity
250 lb
Frame Color
Black
Features
Thick Padded Contour Seat and Back, Built-in Lumbar Support, Heavy Duty Metal Sled Base
Office Chair Style
Guest Chair
Assembly
Unassembled
Standards
ANSI/BIFMA
Style
Visitor Chair
Rolling
No
Support Style
Sled
Number of Arms
2
Product Type
Frame Chair
Swivel
No
Number of Casters/Glides
0
Adjustable Arms
No

Description

Frame Chair, Back Color Navy Blue, Back Material Fabric, Frame Color Black, Frame Material Metal, Overall Depth 27 3/8 in, Overall Height 36 1/2 in, Overall Width 24 5/8 in, Product Type Frame Chair, Seat Color Navy Blue, Seat Depth 19 in, Seat Height 18 in, Seat Material Fabric, Seat Width 20 3/8 in, Standards ANSI/BIFMA, Weight Capacity 275 lb, Support Style Sled, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 19 in, Back Width 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.