Office Chair, Adjustable Arms, Black, Mesh

  • Mfr # 71142M-3
  • Zoro # G512936993
product price: 
$
382.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Mesh
Seat Color
Black
Seat Width
20 in
Seat Depth
19 in
Back Material
Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
71142M-3
Zoro #
G512936993
UPC #
090234595847
Country of Origin
China
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Item
Office Chair
Frame Material
Steel
Features
Seat Slider, Tilt Lock
Standards
ANSI/BIFMA
Series
Work Smart
Weight Capacity
275 lb
Includes
Plastic Cover, Pneumatic Cylinder, (4) Medium Screws, (4) Short Screws, (6) Long Screws
Lumbar Support
Adjustable
Frame Color
Black
Assembly
Unassembled
Rolling
Yes
Tilting Back
Yes
Number of Feet
5
Adjustable Arms
Yes
Arm Attachment
Column
Swivel Angle
360 Degrees
Tilt Configuration
Upright Locking Tilt
Adjustable Tilt Tension
Yes
Seat Adjustments
Forward/Backward Dependent Tilt, Forward/Backward Slide, Height
Adjustable Seat
Yes
Includes Assembly Tools
Yes
Includes Footrest
No
Arm Adjustment
Forward/Backward Slide, Height, Left/Right Slide, Left/Right Swing
Swivel
Yes
Number of Casters/Glides
5
Number of Arms
2
Style Classification
Executive
Caster/Glide Type
Swivel
Caster/Glide Material
Nylon
Upholstered Seat
Yes
Maximum Back Tilt
110 Degrees
Support Style
Column
Waterfall Seat
Yes

Dimensions

Seat Width
20 in
Seat Depth
19 in
Back Height
23 in
Overall Depth
26 3/8 in
Overall Width
29 1/8 in
Back Width
20 in
Seat Thickness
3 1/2 in
Minimum Arm Height
7 in
Maximum Seat Height
20 1/2 in
Maximum Arm Height
10 3/4 in
Maximum Overall Height
43 1/4 in
Minimum Overall Height
40 1/2 in
Minimum Seat Height
17 3/4 in
Caster/Glide Diameter
2 in
Back Depth
3 in
Notional Size
Standard
Fits Chest Size
Seat Slider, Tilt Lock

Description

Office Chair, Adjustable Arms Yes, Overall Width 29 1/8 in, Overall Depth 26 3/8 in, Maximum Seat Height 20 1/2 in, Maximum Overall Height 43 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Mesh, Back Material Mesh, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Series Work Smart, Style Classification Executive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.