ProGrid Soft Frame Drafting Chair, Dillon Black
- Mfr # 69340-R107
- Zoro # G224173730
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Minimum Seat Height
24 in
Width
28.5 in
Standards
Greenguard
Length
25.75 in
Capacity
275 Ibs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69340-R107
- Zoro #
- G224173730
- UPC #
- 90234613428
- Country of Origin
- Taiwan, Province of China
- Standards
- Greenguard
- Capacity
- 275 Ibs
- Style
- Armless
- Material
- Fabric
- Item
- Drafting Chair
- Features
- Height Adjustable, Swivel
- Color
- Dillon Black
- Assembly Required
- Yes
Dimensions
- Minimum Seat Height
- 24 in
- Width
- 28.5 in
- Length
- 25.75 in
- Seat Depth
- 18.25 in
- Maximum Seat Height
- 34 in
- Seat Width
- 18.75 in
- Height
- 43.25 in
- Back Height
- 19.25 in
Description
Enjoy the perfect drafting chair-crafted for those who dream big and work hard. The soft PU padded back frame and breathable ProGrid mesh embrace you in all-day support, while the plush, thick-padded seat invites you to stay a little longer. With effortless pneumatic height adjustment and a height-adjustable foot ring, you’ll always find your perfect position. Glide smoothly on a heavy-duty nylon base with dual-wheel carpet casters, moving as effortlessly as inspiration strikes. Whether wrapped in classic Coal FreeFlex or your choice of custom fabric, this chair is designed to complement your style-because when you work in comfort, anything is possible
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.