Shop OFFICE STAR

Office Chair, Black, Leather, Swivel

  • Mfr # ECH75137-EC3
  • Zoro # G712936991

product price: 
$
290.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Seat Material
Leather
Seat Color
Black
Seat Width
21 1/2 in
Seat Depth
18 7/8 in
Back Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECH75137-EC3
Zoro #
G712936991
UPC #
090234593874
Country of Origin
Viet Nam
Seat Material
Leather
Seat Color
Black
Back Material
Leather
Back Color
Black
Item
Office Chair
Includes
Allen Wrench, Pneumatic Cylinder, Seat Plate, (6) Long Thin Screws, (4) Short Screws, (8) Plastic Caps
Frame Material
Steel
Assembly
Unassembled
Lumbar Support
Fixed
Features
Tilt Lock
Frame Color
Black
Weight Capacity
275 lb
Series
Work Smart
Standards
ANSI/BIFMA
Arm Attachment
Cantilevered
Adjustable Tilt Tension
Yes
Number of Feet
5
Includes Footrest
No
Adjustable Seat
Yes
Rolling
Yes
Includes Assembly Tools
Yes
Number of Arms
2
Number of Casters/Glides
5
Style Classification
Executive
Arm Adjustment
Flip Up
Seat Adjustments
Height
Caster/Glide Type
Swivel
Tilt Configuration
Upright Locking Tilt
Support Style
Column
Swivel
Yes
Maximum Back Tilt
110 Degrees
Waterfall Seat
Yes
Swivel Angle
360 Degrees
Upholstered Seat
Yes
Caster/Glide Material
Nylon
Tilting Back
Yes

Dimensions

Seat Width
21 1/2 in
Seat Depth
18 7/8 in
Back Height
24 1/4 in
Overall Depth
29 1/4 in
Back Width
20 1/2 in
Overall Width
29 in
Maximum Seat Height
22 3/4 in
Seat Thickness
5 in
Maximum Overall Height
46 3/8 in
Back Depth
5 in
Minimum Arm Height
8 1/2 in
Minimum Overall Height
42 1/2 in
Minimum Seat Height
19 in
Maximum Arm Height
8 1/2 in
Caster/Glide Diameter
2 in
Notional Size
Standard
Fits Chest Size
Tilt Lock

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 29 in, Overall Depth 29 1/4 in, Maximum Seat Height 22 3/4 in, Maximum Overall Height 46 3/8 in, Seat Color Black, Frame Color Black, Seat Thickness 5 in, Back Color Black, Seat Depth 18 7/8 in, Seat Width 21 1/2 in, Seat Material Leather, Back Material Leather, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Series Work Smart

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.