Shop OFFICE STAR

Office Chair, Silver, Leather, Swivel

  • Mfr # ECH75137-EC2
  • Zoro # G112936997

product price: 
$
290.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Seat Material
Leather
Seat Color
Silver
Seat Width
21 1/2 in
Seat Depth
18 7/8 in
Back Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECH75137-EC2
Zoro #
G112936997
UPC #
090234593737
Country of Origin
Viet Nam
Seat Material
Leather
Seat Color
Silver
Back Material
Leather
Back Color
Silver
Item
Office Chair
Standards
ANSI/BIFMA
Lumbar Support
Fixed
Frame Color
Silver
Includes
Allen Wrench, Pneumatic Cylinder, Seat Plate, (2) Long Thin Screws, (4) Long Thin Screws, (4) Short Screws, (8) Plastic Caps
Weight Capacity
275 lb
Series
Work Smart
Features
Tilt Lock
Assembly
Unassembled
Frame Material
Steel
Tilt Configuration
Upright Locking Tilt
Rolling
Yes
Seat Adjustments
Height
Number of Arms
2
Style Classification
Executive
Arm Adjustment
Flip Up
Adjustable Tilt Tension
Yes
Includes Footrest
No
Tilting Back
Yes
Arm Attachment
Cantilevered
Includes Assembly Tools
Yes
Adjustable Seat
Yes
Number of Feet
5
Swivel Angle
360 Degrees
Number of Casters/Glides
5
Swivel
Yes
Caster/Glide Type
Swivel
Caster/Glide Material
Nylon
Support Style
Column
Waterfall Seat
Yes
Upholstered Seat
Yes
Maximum Back Tilt
110 Degrees

Dimensions

Seat Width
21 1/2 in
Seat Depth
18 7/8 in
Back Height
24 1/4 in
Overall Width
29 in
Overall Depth
29 1/4 in
Back Width
20 1/2 in
Maximum Overall Height
46 3/8 in
Minimum Seat Height
19 in
Maximum Seat Height
22 3/4 in
Minimum Arm Height
8 1/2 in
Minimum Overall Height
42 1/2 in
Maximum Arm Height
8 1/2 in
Seat Thickness
5 in
Back Depth
5 in
Notional Size
Standard
Caster/Glide Diameter
2 in
Fits Chest Size
Tilt Lock

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 29 in, Overall Depth 29 1/4 in, Maximum Seat Height 22 3/4 in, Maximum Overall Height 46 3/8 in, Seat Color Silver, Frame Color Silver, Seat Thickness 5 in, Back Color Silver, Seat Depth 18 7/8 in, Seat Width 21 1/2 in, Seat Material Leather, Back Material Leather, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Series Work Smart

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products