Shop OFFICE STAR
See all product information
Create Account
Pacific Armchair, Luggage
- Mfr # PAC51-R113
- Zoro # G324302702
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
30.5 in
Overall Height
29.5 in
Weight Capacity
250 Ibs
Arm Height
7.25 in
Seat Height
17.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAC51-R113
- Zoro #
- G324302702
- UPC #
- 090234613053
- Country of Origin
- China
- Weight Capacity
- 250 Ibs
- Seat Material
- Fabric
- Item
- Chair
Dimensions
- Overall Depth
- 30.5 in
- Overall Height
- 29.5 in
- Arm Height
- 7.25 in
- Seat Height
- 17.75 in
- Back Height
- 12.25 in
- Overall Width
- 32 in
Description
Subtle grace and affordable comforts are guaranteed with the Pacific Armchair from Avenue Six. This club style chair is designed with a contemporary edge in high performance, easy care vinyl. Equipped with a durable Sinuous spring seat that ensures your relaxation is well protected. All outfitted with Chrome leg finishes that prop this chair up and give it a chic display. The crisp, modern architecture of this club chair will certainly impress guests and decorate your home with refined taste.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.