Pacific Love Seat, Balsa
- Mfr # PAC52-R109
- Zoro # G824302684
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Overall Height
29.5 in
Weight Capacity
350 Ibs
Overall Width
51.5 in
Back Height
12.25 in
Seat Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAC52-R109
- Zoro #
- G824302684
- UPC #
- 090234490463
- Country of Origin
- China
- Weight Capacity
- 350 Ibs
- Seat Material
- Fabric
- Seat Color
- Balsa
- Item
- Loveseat
Dimensions
- Overall Height
- 29.5 in
- Overall Width
- 51.5 in
- Back Height
- 12.25 in
- Seat Height
- 17.75 in
- Arm Height
- 7.25 in
- Overall Depth
- 30.5 in
Description
Amazing, affordable style arrive in the form of this easy-care faux Leather loveseat. Constructed of high performance easy-care upholstery that is as subtle and it is durable, this loveseat is alluringly designed with a contemporary edge. This savvy furnishing features Sinuous spring seats that provide for sturdy comfort and is outfitted with sleek barrel shaped Chrome color legs that elevate the height of this sexy seating solution providing for a more modern look. Gleaming with a linear profile and a geometric style, the Pacific faux Leather loveseat is both clean and crisp with sharpness that is certain to impress those of even the most refined taste. Add to cart now and start enjoying this awesome piece for years to come.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.