Shop OFFICE STAR
See all product information
Create Account
ProGrid High Back Managers Chair, Java Dillon
- Mfr # 90662-R102
- Zoro # G524173959
product price:
$
296.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Armless
Seat Depth
19 in
Width
26.5 in
Seat Height Max.
22 in
Green Certification or Other Recognition
Greenguard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90662-R102
- Zoro #
- G524173959
- UPC #
- 090234335214
- Country of Origin
- Taiwan, Province of China
- Arm Style
- Armless
- Item
- Chair
- Green Certification or Other Recognition
- Greenguard
- Assembly Required
- Unassembled
- Seat Material
- Fabric
- Capacity
- 275 Ibs
- Features
- Height Adjustable, Swivel, Adjustable Tilt Tension, Seat Slider
- Color
- Java Dillon
Dimensions
- Seat Depth
- 19 in
- Width
- 26.5 in
- Seat Height Max.
- 22 in
- Seat Width
- 20.25 in
- Seat Height Min.
- 18.25 in
- Back Height
- 22.25 in
- Length
- 27 in
- Height
- 43.5 in
Description
Work in comfort and style in the new ProGrid High-Back Managers Chair. Perfect for workers who spend extended periods of time at their work stations, this intelligently designed chair provides comfort and support to both your body and mind. The amazingly strong yet lightweight breathable ProGrid Mesh back conforms to your body’s unique contours with added adjustable in lumbar support, and high quality foam FreeFlex Mesh Saddle seat with molded foam affords for hours of cozy seating, minimizing fatigue and alleviating pressure on the spine. Designed to fit all shapes and sizes, the seat flexes and conforms to your body's micro-movements distributing weight evenly while the one touch pressurized pneumatic seating adjustments allow you to elevate to the perfect height. The Deluxe 3-position Locking 2-to-1 synchro Tilt control with seat slider will let you recline with comfort and ease. Complete with 3 way adjustable arms with soft PU pads and a durable heavy duty nylon base with dual wheel carpet casters that provide for effortless mobility across tile and carpet floors alike. With advanced design and quality construction, this seating option is no doubt an office favorite. Add to cart now for online savings on this durable office chair.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.