Shop OFFICE STAR
See all product information
Create Account
ProGrid ProGrid Mid Back Managers Chair, Dillon Black
- Mfr # 92893-R107
- Zoro # G724173759
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
19.75 in
Maximum Seat Height
22 in
Capacity
275 Ibs
Length
24 in
Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92893-R107
- Zoro #
- G724173759
- UPC #
- 90234322986
- Country of Origin
- Taiwan, Province of China
- Capacity
- 275 Ibs
- Material
- Fabric
- Color
- Dillon Black
- Item
- Office Chair
- Standards
- Greenguard
- Style
- Adjustable Arms
- Assembly Required
- Yes
- Features
- Height Adjustable, Swivel, Tilting Back, Adjustable Tilt Tension, Seat Slider
Dimensions
- Seat Depth
- 19.75 in
- Maximum Seat Height
- 22 in
- Length
- 24 in
- Back Height
- 18.5 in
- Width
- 27 in
- Height
- 41.25 in
- Seat Width
- 20.25 in
Description
Affordable, yet modern ergonomic design are now within reach with the Pro-line High Back Customizable Office Chair. Durably constructed from a breathable and sturdy interweave mesh, the back of this chair is fabricated in a way that fosters comfort and good posture while providing the best in lumbar support. Designed to fit all shapes and sizes, the one touch pressurized controls allow you to fine-tune the seat tilt, seat depth, seat height, and arms rests to your specific comfort level providing for hours of extended comfort whether you are at work or in your home office. Add to cart now for online savings on this durable office chair.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.