Shop OFFICE STAR
See all product information
Create Account
ProGrid ProGrid Mid Back Managers Chair, Fun Colors Grey
- Mfr # 92893-2M
- Zoro # G224173785
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric
Features
Height Adjustable, Swivel, Tilting Back, Adjustable Tilt Tension, Seat Slider
Length
24 in
Style
Adjustable Arms
Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92893-2M
- Zoro #
- G224173785
- UPC #
- 90234506003
- Country of Origin
- Taiwan, Province of China
- Material
- Fabric
- Features
- Height Adjustable, Swivel, Tilting Back, Adjustable Tilt Tension, Seat Slider
- Style
- Adjustable Arms
- Item
- Office Chair
- Color
- Fun Colors Gray
- Assembly Required
- Yes
- Capacity
- 275 Ibs
- Standards
- Greenguard
Dimensions
- Length
- 24 in
- Width
- 27 in
- Back Height
- 18.5 in
- Height
- 41.25 in
- Seat Width
- 20.25 in
- Maximum Seat Height
- 22 in
- Seat Depth
- 19.75 in
Description
Affordable, yet modern ergonomic design are now within reach with the Pro-line High Back Customizable Office Chair. Durably constructed from a breathable and sturdy interweave mesh, the back of this chair is fabricated in a way that fosters comfort and good posture while providing the best in lumbar support. Designed to fit all shapes and sizes, the one touch pressurized controls allow you to fine-tune the seat tilt, seat depth, seat height, and arms rests to your specific comfort level providing for hours of extended comfort whether you are at work or in your home office. Add to cart now for online savings on this durable office chair.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.