Shop OFFICE STAR
See all product information
Create Account
ProGrid ProGrid White Mesh Mid Back Chair, Fun Colors Red
- Mfr # 95673-9
- Zoro # G124173830
product price:
$
361.99
/ea
Free Shipping & Returns
Key Features
Width
25.5 in
Height
43 in
Style
Adjustable Arms
Maximum Seat Height
22.5 in
Length
23.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95673-9
- Zoro #
- G124173830
- UPC #
- 90234338239
- Country of Origin
- Taiwan, Province of China
- Color
- Fun Colors Red
- Style
- Adjustable Arms
- Standards
- Greenguard
- Capacity
- 275 Ibs
- Assembly Required
- Yes
- Item
- Office Chair
- Material
- Fabric
- Features
- Height Adjustable, Swivel, Tilting Back, Adjustable Tilt Tension, Seat Slider
Dimensions
- Width
- 25.5 in
- Height
- 43 in
- Maximum Seat Height
- 22.5 in
- Length
- 23.25 in
- Seat Depth
- 20.25 in
- Back Height
- 19.75 in
- Seat Width
- 20.5 in
- Minimum Seat Height
- 19 in
Description
Work in comfort and style in the new ProGrid Mid-Back Chair. Perfect for workers who spend extended periods of time at their work stations, this intelligently designed chair provides comfort and support to both your body and mind. The amazingly strong yet lightweight breathable ProGrid white mesh back conforms to your body’s unique contours with added adjustable lumbar support, and high quality fabric with molded foam affords for hours of cozy seating, minimizing fatigue and alleviating pressure on the spine. Designed to fit all shapes and sizes, the seat conforms to your body's movements while the Ratchet back and one touch pneumatic seating adjustments allow you to elevate to the perfect height. The Deluxe 3-position Locking 2-to-1 synchro Tilt control with seat slider will let you recline with comfort and ease. Complete with 2 way adjustable arms with soft PU pads and a durable heavy duty aluminum base with dual wheel carpet casters that provide for effortless mobility across tile and carpet floors alike. With advanced design and quality construction, this seating option is no doubt an office favorite.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.