ProGrid Titanium & Black Visitors Chair, Sled Base, Freeflex Coal
- Mfr # 86725R-30
- Zoro # G024173725
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33 in
Green Certification or Other Recognition
Greenguard
Seat Color
Freeflex Coal
Weight Capacity
250 Ib
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86725R-30
- Zoro #
- G024173725
- UPC #
- 90234254607
- Country of Origin
- Taiwan, Province of China
- Green Certification or Other Recognition
- Greenguard
- Seat Color
- Freeflex Coal
- Weight Capacity
- 250 Ib
- Assembled/Unassembled
- Unassembled
- Arm Style
- Armless
- Finish
- Titanium
- Seat Material
- Fabric
- Item
- Visitors Chair
Dimensions
- Overall Height
- 33 in
- Overall Width
- 20.25 in
- Seat Width
- 18.13 in
- Seat Depth
- 18.75 in
- Back Height
- 15 in
- Seat Height
- 17.25 in
- Overall Depth
- 23.5 in
Description
Personal seating sheathed in contemporary design come to you in the form of this Sled Base Stacking Office Chair. Constructed from Titanium finished steel and dense foam padding, your visitors will appreciate the style and comfort afforded to them via this practical and modern seating option. Fully outfitted with a breathable interweave mesh back rest, this chair provides optimal lumbar support while the open armless design allows for a casual feel that your guest and visitors will love. Add to cart now and start enjoying this affordable chair for years to come.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.