This item is Discontinued.

Office Star Rectangle Coffee Table, 40" X 16", Mahogany TBB4020

Rectangle Coffee Table, 40" X 16", Mahogany (Discontinued)

  • Mfr # TBB4020
  • Zoro # G7801796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBB4020
Zoro #
G7801796
UPC #
090234115113
Country of Origin
China

Dimensions

Width
40 in
Height
16 in
Depth
20 in

Details

Item
Coffee Table
Shape
Rectangle
Tabletop Color
Mahogany
Assembly
Required
Surface Material
Wood
Series
Work Smart

Description

Coffee Table, Tabletop Color Mahogany, Width 40 in, Depth 20 in, Height 16 in, Shape Rectangle, Surface Material Wood, Series Work Smart, Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.